End Mill, Carbide, GP, Square, 5/8 x 1-1/4, Number of Flutes: 2
Mfr # AMG-2020-ALTIN
Zoro # G5004437
product price: $119.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1-1/4"
Single End/Double End
Single End
Shank Dia.
5/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-2020-ALTIN
Zoro #
G5004437
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/4"
Shank Dia.
5/8"
Overall Length
3-1/2"
Milling Dia.
5/8"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Carbide,GP,Square,5/8 x 1-1/4
Finish
AlTiN
End Mill Style
Square
Description
End Mill,Carbide,GP,Square,5/8 x 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.