End Mill, Carbide, GP, Square, 7mm x 12mm, Number of Flutes: 2 (Discontinued)
- Mfr # AMGS-M8M7
- Zoro # G6437422
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMGS-M8M7
Zoro #
G6437422
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Shank Dia.
8 mm
Overall Length
51 mm
Milling Dia.
7 mm
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Carbide,GP,Square,7mm x 12mm
End Mill Style
Square
Finish
Uncoated
Description
End Mill,Carbide,GP,Square,7mm x 12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.