End Mill, Carbide HP, Sq 1/2x2, Number of Flutes: 5
Mfr # GMG-1616-M-ALTIN
Zoro # G4558753
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
Single End/Double End
Single End
Overall Length
4"
Length of Cut
2"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMG-1616-M-ALTIN
Zoro #
G4558753
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
2"
Shank Dia.
1/2"
Milling Dia.
1/2"
Details
Number of Flutes
5
Single End/Double End
Single End
Item
End Mill,Carbide HP,Sq 1/2x2
End Mill Material
Carbide
Finish
AlTiN
End Mill Style
Square
Description
End Mill,Carbide HP,Sq 1/2x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.