End Mill Chf, Coarse, Rougher, 3/4" x 3
Mfr # CR-2424-L
Zoro # G4958602
product price: $103.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
Number of Flutes
4
Overall Length
5-1/4"
Shank Dia.
3/4"
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-2424-L
Zoro #
G4958602
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5-1/4"
Shank Dia.
3/4"
Length of Cut
3"
Milling Dia.
3/4"
Details
Item
End Mill Chf,Coarse,Rougher,3/4" x 3
End Mill Style
Square
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
High Speed Steel
Finish
Uncoated
Description
End Mill Chf,Coarse,Rougher,3/4 In. x 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.