This item is Discontinued.

Melin Tool Co End Mill Chf, Rougher/Finisher, 5/8, Finish: ZRN ERFPM-2020-M-ZRN

End Mill Chf, Rougher/Finisher, 5/8, Finish: ZRN (Discontinued)

  • Mfr # ERFPM-2020-M-ZRN
  • Zoro # G4999178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERFPM-2020-M-ZRN
Zoro #
G4999178
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Shank Dia.
5/8"
Length of Cut
2-1/8"
Milling Dia.
5/8"

Details

Item
End Mill Chf,Rougher/Finisher,5/8
End Mill Style
Radius
Number of Flutes
3
Single End/Double End
Single End
End Mill Material
Powdered Metal
Finish
ZRN

Description

End Mill Chf,Rougher/Finisher,5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.