End Mill, Fine-Rougher, Square, 1/2" x 1/2 (Discontinued)
- Mfr # CCFPS-1616
- Zoro # G4998697
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCFPS-1616
Zoro #
G4998697
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2"
Shank Dia.
1/2"
Overall Length
2-1/2"
Milling Dia.
1/2"
Details
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Single End/Double End
Single End
Item
End Mill,Fine-Rougher,Square,1/2" x 1/2
End Mill Style
Chamfer
Finish
Uncoated
Description
End Mill,Fine-Rougher,Square,1/2 In. x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.