This item is Discontinued.

Melin Tool Co End Mill, HP, Carbide, Ball, 1/4" x 3/8, Overall Length: 2-1/2" AXMG45-808-L2-B

End Mill, HP, Carbide, Ball, 1/4" x 3/8, Overall Length: 2-1/2" (Discontinued)

  • Mfr # AXMG45-808-L2-B
  • Zoro # G4996262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMG45-808-L2-B
Zoro #
G4996262
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/8"
Shank Dia.
1/4"
Overall Length
2-1/2"
Milling Dia.
1/4"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,HP,Carbide,Ball,1/4" x 3/8
Finish
Bright
End Mill Style
Ball

Description

End Mill,HP,Carbide,Ball,1/4 In. x 3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.