End Mill, HP, Carbide, Square, 1/16 x 3/16, Overall Length: 1-1/2" (Discontinued)
- Mfr # CCMG-402-DLC
- Zoro # G5006920
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMG-402-DLC
Zoro #
G5006920
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/16"
Shank Dia.
1/8"
Overall Length
1-1/2"
Milling Dia.
1/16"
Details
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
End Mill,HP,Carbide,Square,1/16 x 3/16
End Mill Style
Square
Finish
DLC
Description
End Mill,HP,Carbide,Square,1/16 x 3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.