Zoro Homepage

End Mill, Hss, GP, Ball, 1/16" x 3/32

  • Mfr # BS-602-B

  • Zoro # G5015433


product price: $35.35
/ea

Key Features

End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Length of Cut
3/32"
Single End/Double End
Double End
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-602-B
Zoro #
G5015433
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/32"
Shank Dia.
3/16"
Milling Dia.
1/16"
Overall Length
2"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Double End
Item
End Mill,Hss,GP,Ball,1/16" x 3/32
End Mill Style
Ball
Finish
Uncoated

Description

End Mill,Hss,GP,Ball,1/16 In. x 3/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.