This item is Discontinued.

Melin Tool Co End Mill, Hss, GP, Ball, 1/2" x 13/16, Shank Dia.: 3/8" A-1216-B

End Mill, Hss, GP, Ball, 1/2" x 13/16, Shank Dia.: 3/8" (Discontinued)

  • Mfr # A-1216-B
  • Zoro # G5015287
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-1216-B
Zoro #
G5015287
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
13/16"
Shank Dia.
3/8"
Milling Dia.
1/2"
Overall Length
2-1/2"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Hss,GP,Ball,1/2" x 13/16
Finish
Uncoated
End Mill Style
Ball

Description

End Mill,Hss,GP,Ball,1/2 In. x 13/16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.