Fine Rougher End Mill, Chamfer, 1/2 x 2", Number of Flutes: 3 (Discontinued)
- Mfr # EFP-1616-L
- Zoro # G5334992
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EFP-1616-L
Zoro #
G5334992
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Shank Dia.
1/2"
Length of Cut
2"
Milling Dia.
1/2"
Details
Item
Fine Rougher End Mill,Chamfer,1/2 x 2"
End Mill Style
Chamfer
Number of Flutes
3
Single End/Double End
Single End
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
Description
Fine Rougher End Mill,Chamfer,1/2 x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.