This item is Discontinued.

Melin Tool Co Fine Rougher End Mill, Chamfer, 3/4 x 3" EFP-2424-L-TICN

Fine Rougher End Mill, Chamfer, 3/4 x 3" (Discontinued)

  • Mfr # EFP-2424-L-TICN
  • Zoro # G5335047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFP-2424-L-TICN
Zoro #
G5335047
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/4"
Shank Dia.
3/4"
Length of Cut
3"
Milling Dia.
3/4"

Details

Item
Fine Rougher End Mill,Chamfer,3/4 x 3"
End Mill Style
Chamfer
Number of Flutes
3
Single End/Double End
Single End
End Mill Material
Cobalt High Speed Steel
Finish
TiCN

Description

Fine Rougher End Mill,Chamfer,3/4 x 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.