Gnrl Prpse End Mill, Sqr, HSS, 13/16x1-1/2", Shank Dia.: 5/8"
Mfr # A-2026
Zoro # G5338319
product price: $58.49
/eaKey Features
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Length of Cut
1-1/2"
Single End/Double End
Single End
Shank Dia.
5/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-2026
Zoro #
G5338319
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2"
Shank Dia.
5/8"
Overall Length
3-5/8"
Milling Dia.
13/16"
Details
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Prpse End Mill,Sqr,HSS,13/16x1-1/2"
Finish
Uncoated
End Mill Style
Square
Description
Gnrl Prpse End Mill,Sqr,HSS,13/16x1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.