Gnrl Purpose End Mill, Carbide, 3/16x5/16", Finish: Uncoated
Mfr # CCMGS-606-R010
Zoro # G5335412
product price: $15.69
/eaKey Features
End Mill Style
Radius
Number of Flutes
4
Overall Length
2"
Shank Dia.
3/16"
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMGS-606-R010
Zoro #
G5335412
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Shank Dia.
3/16"
Length of Cut
5/16"
Milling Dia.
3/16"
Details
Item
Gnrl Purpose End Mill,Carbide,3/16x5/16"
End Mill Style
Radius
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
Carbide
Finish
Uncoated
Description
Gnrl Purpose End Mill,Carbide,3/16x5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.