Gnrl Purpose End Mill, Crbd, Ball End, 1x2", Number of Flutes: 2 (Discontinued)
- Mfr # AMGN-3232-B
- Zoro # G5297369
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMGN-3232-B
Zoro #
G5297369
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2"
Shank Dia.
1"
Milling Dia.
1"
Overall Length
6"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Purpose End Mill,Crbd,Ball End,1x2"
End Mill Style
Ball
Finish
Uncoated
Description
Gnrl Purpose End Mill,Crbd,Ball End,1x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.