Shop MELIN TOOL CO
See all product information
Create Account
Gnrl Purpose End Mill, Crbide, Sqr, 31/64x1, Number of Flutes: 4
- Mfr # CCMG-1615-1/2-ALTIN
- Zoro # G5336998
product price:Â
$
74.69
/ea
Key Features
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1"
Single End/Double End
Single End
Shank Dia.
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCMG-1615-1/2-ALTIN
- Zoro #
- G5336998
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1"
- Shank Dia.
- 1/2"
- Overall Length
- 3"
- Milling Dia.
- 31/64"
Details
- End Mill Material
- Carbide
- Number of Flutes
- 4
- Single End/Double End
- Single End
- Item
- Gnrl Purpose End Mill,Crbide,Sqr,31/64x1
- End Mill Style
- Square
- Finish
- AlTiN
Description
Gnrl Purpose End Mill,Crbide,Sqr,31/64x1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.