Shop GREENFIELD THREADING
See all product information
Create Account
#10-32 H1 4FL HTGP BOTTOM HAND TAP
- Mfr # 172981
- Zoro # G423506032
product price:Â
$
10.79
/ea
Key Features
Depth of Cut
2 in
Number of Flutes
4
Hole Type
Through or Blind Hole
Cutting Direction
Right Hand
Tap Thread Type
UNF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172981
- Zoro #
- G423506032
- UPC #
- 93367011925
- Country of Origin
- United States
- Number of Flutes
- 4
- Hole Type
- Through or Blind Hole
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNF
- Application
- General Purpose
- Tap Finish
- Bright
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Tap Chamfer
- Bottoming
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
Dimensions
- Depth of Cut
- 2 in
- Tap Thread Size
- #10-32
- Overall Length
- 2.38 in
- Thread Length
- 1.81 in
- Pitch Diameter Limit
- H1
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.