Zoro Homepage

Gnrl Purpose End Mill, Sqr, HSS, 14mmx1-3/8

  • Mfr # DD-20M14

  • Zoro # G5349677


product price: $94.25
/ea
Free Shipping & Returns

Key Features

End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Length of Cut
1-3/8"
Single End/Double End
Double End
Shank Dia.
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-20M14
Zoro #
G5349677
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-3/8"
Shank Dia.
5/8"
Overall Length
5"
Milling Dia.
14 mm

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Single End/Double End
Double End
Item
Gnrl Purpose End Mill,Sqr,HSS,14mmx1-3/8
Finish
Uncoated
End Mill Style
Square

Description

Gnrl Purpose End Mill,Sqr,HSS,14mmx1-3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.