Gnrl Purpose End Mill, Sqr, HSS, 5/16x1-3/8, Number of Flutes: 4
Mfr # CC-1210-L-TICN
Zoro # G5349187
product price:Â $35.89
/eaKey Features
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Length of Cut
1-3/8"
Single End/Double End
Single End
Shank Dia.
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-1210-L-TICN
Zoro #
G5349187
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-3/8"
Shank Dia.
3/8"
Overall Length
3-1/8"
Milling Dia.
5/16"
Details
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Single End/Double End
Single End
Item
Gnrl Purpose End Mill,Sqr,HSS,5/16x1-3/8
End Mill Style
Square
Finish
TiCN
Description
Gnrl Purpose End Mill,Sqr,HSS,5/16x1-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.