This item is Discontinued.

Melin Tool Co Gnrl Purpse End Mill, Ball End, 15mmx26mm, Number of Flutes: 2 A-M12M15-B

Gnrl Purpse End Mill, Ball End, 15mmx26mm, Number of Flutes: 2 (Discontinued)

  • Mfr # A-M12M15-B
  • Zoro # G5339098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M12M15-B
Zoro #
G5339098
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
26 mm
Shank Dia.
12 mm
Overall Length
83 mm
Milling Dia.
15 mm

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Purpse End Mill,Ball End,15mmx26mm
Finish
Uncoated
End Mill Style
Ball

Description

Gnrl Purpse End Mill,Ball End,15mmx26mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.