Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Melin Tool Co Gnrl Purpse End Mill, HSS, Sqr, 5/64x1/8" DS-602-1/2

Gnrl Purpse End Mill, HSS, Sqr, 5/64x1/8" (Discontinued)

  • Mfr # DS-602-1/2
  • Zoro # G5305023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-602-1/2
Zoro #
G5305023
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/8"
Shank Dia.
3/16"
Overall Length
2"
Milling Dia.
5/64"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Single End/Double End
Double End
Item
Gnrl Purpse End Mill,HSS,Sqr,5/64x1/8"
Finish
Uncoated
End Mill Style
Square

Description

Gnrl Purpse End Mill,HSS,Sqr,5/64x1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.