This item is Discontinued.

Melin Tool Co Hgh Prfrmnc End Mill, Carbide, Sqr, 1/2x5/8, End Mill Style: Square CCMGS40-1616

Hgh Prfrmnc End Mill, Carbide, Sqr, 1/2x5/8, End Mill Style: Square (Discontinued)

  • Mfr # CCMGS40-1616
  • Zoro # G5330348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMGS40-1616
Zoro #
G5330348
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8"
Shank Dia.
1/2"
Overall Length
2-1/2"
Milling Dia.
1/2"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
Hgh Prfrmnc End Mill,Carbide,Sqr,1/2x5/8
End Mill Style
Square
Finish
Uncoated

Description

Hgh Prfrmnc End Mill,Carbide,Sqr,1/2x5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.