Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss Fine Rough End Mill Sq 3/4X2-1/4

  • Mfr # CCFP-2424-M-TICN

  • Zoro # G4485542


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
4-1/2"
Length of Cut
2-1/4"
Shank Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCFP-2424-M-TICN
Zoro #
G4485542
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2"
Length of Cut
2-1/4"
Shank Dia.
3/4"
Milling Dia.
3/4"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Hss Fine Rough End Mill Sq 3/4X2-1/4
End Mill Material
Cobalt High Speed Steel
End Mill Style
Chamfer
Finish
TiCN

Description

Hss Fine Rough End Mill Sq 3/4X2-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.