Hss General Purpose End Mill 1/8"X3/8, Length of Cut: 3/8"
Mfr # CC-1204-R015
Zoro # G4484090
product price: $27.25
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
2-5/16"
Length of Cut
3/8"
End Mill Style
Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-1204-R015
Zoro #
G4484090
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-5/16"
Length of Cut
3/8"
Milling Dia.
1/8"
Shank Dia.
3/8"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill 1/8"X3/8
End Mill Style
Radius
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
Description
Hss General Purpose End Mill 1/8 In.X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.