This item is Discontinued.

Melin Tool Co Hss General Purpose End Mill, 5/8x1-5/16", Number of Flutes: 2 A-2020-R020

Hss General Purpose End Mill, 5/8x1-5/16", Number of Flutes: 2 (Discontinued)

  • Mfr # A-2020-R020
  • Zoro # G4681177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2020-R020
Zoro #
G4681177
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-7/16"
Length of Cut
1-5/16"
Shank Dia.
5/8"
Milling Dia.
5/8"

Details

Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill,5/8x1-5/16"
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
End Mill Style
Radius

Description

Hss General Purpose End Mill,5/8x1-5/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.