Hss General Purpose End Mill, Ball, 1/2x1", Number of Flutes: 2 (Discontinued)
- Mfr # AA-1616-B
- Zoro # G4751201
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA-1616-B
Zoro #
G4751201
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1"
Milling Dia.
1/2"
Shank Dia.
1/2"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Ball,1/2x1"
Finish
Uncoated
End Mill Style
Ball
End Mill Material
Cobalt High Speed Steel
Description
Hss General Purpose End Mill,Ball,1/2x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.