Hss General Purpose End Mill, Ball, 3/4x4", Number of Flutes: 4
Mfr # CC-2424-EB-TICN
Zoro # G4682489
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
6-1/4"
Length of Cut
4"
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-2424-EB-TICN
Zoro #
G4682489
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6-1/4"
Length of Cut
4"
Shank Dia.
3/4"
Milling Dia.
3/4"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Ball,3/4x4"
End Mill Style
Ball
End Mill Material
Cobalt High Speed Steel
Finish
TiCN
Description
Hss General Purpose End Mill,Ball,3/4x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.