Hss General Purpose End Mill, Ball, 5/8x4", Number of Flutes: 2 (Discontinued)
- Mfr # AA-2020-EB-ZRN
- Zoro # G4682909
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA-2020-EB-ZRN
Zoro #
G4682909
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6-1/8"
Length of Cut
4"
Shank Dia.
5/8"
Milling Dia.
5/8"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Ball,5/8x4"
End Mill Material
Cobalt High Speed Steel
End Mill Style
Ball
Finish
ZRN
Description
Hss General Purpose End Mill,Ball,5/8x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.