Zoro Homepage

Hss General Purpose End Mill, Sq., 1/2x1", Shank Dia.: 1/2"

  • Mfr # DD-1616

  • Zoro # G4691421


product price: $46.15
/ea

Key Features

Single End/Double End
Double End
Overall Length
4-1/8"
Length of Cut
1"
End Mill Material
Cobalt High Speed Steel
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-1616
Zoro #
G4691421
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/8"
Length of Cut
1"
Shank Dia.
1/2"
Milling Dia.
1/2"

Details

Number of Flutes
4
Single End/Double End
Double End
Item
Hss General Purpose End Mill,Sq.,1/2x1"
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
End Mill Style
Square

Description

Hss General Purpose End Mill,Sq.,1/2x1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.