Hss Generl Purpose End Mill, Sq., 4mmx11mm, Finish: Uncoated
Mfr # A-M6M4
Zoro # G4750617
product price: $29.19
/eaKey Features
Single End/Double End
Single End
Overall Length
57 mm
Length of Cut
11 mm
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-M6M4
Zoro #
G4750617
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
57 mm
Length of Cut
11 mm
Milling Dia.
4 mm
Shank Dia.
6 mm
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,4mmx11mm
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated
End Mill Style
Square
Description
Hss General Purpose End Mill,Sq.,4mmx11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.