Hss Generl Purpse End Mill, Sq., 11.5mmx1", Length of Cut: 1"
Mfr # CCP-12M11.5
Zoro # G4749223
product price:Â $37.38
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
2-11/16"
Length of Cut
1"
End Mill Material
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCP-12M11.5
Zoro #
G4749223
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-11/16"
Length of Cut
1"
Milling Dia.
11.5 mm
Shank Dia.
3/8"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,11.5mmx1"
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square
Finish
Uncoated
Description
Hss General Purpose End Mill,Sq.,11.5mmx1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.