Hss Generl Purpse End Mill, Sq., 4mmx7/16", End Mill Material: Cobalt High Speed Steel
Mfr # CCP-12M4
Zoro # G4748359
product price: $23.65
/eaKey Features
Single End/Double End
Single End
Overall Length
2-5/16"
Length of Cut
7/16"
Shank Dia.
3/8"
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCP-12M4
Zoro #
G4748359
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-5/16"
Length of Cut
7/16"
Shank Dia.
3/8"
Milling Dia.
4 mm
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,4mmx7/16"
End Mill Style
Square
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
Description
Hss General Purpose End Mill,Sq.,4mmx7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.