Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mill, Back Chamfer, 1F, Square, 3/16" x .083

  • Mfr # BCL-3/16

  • Zoro # G4957701


product price: $36.79
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
1
Single End/Double End
Single End
Shank Dia.
3/16"
Overall Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCL-3/16
Zoro #
G4957701
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/16"
Overall Length
2-1/2"
Milling Dia.
.177"

Details

End Mill Material
Carbide
Number of Flutes
1
Single End/Double End
Single End
Item
Mill,Back Chamfer,1F,Square,3/16" x .083
Finish
Uncoated
End Mill Style
Back Chamfer

Description

Mill,Back Chamfer,1F,Square,3/16 In. x .083

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.