Nptf Pipe Thread Mill 0.360 x 5/8, Number of Flutes: 4

  • Mfr # TM-1/4-18NPTF-S

  • Zoro # G4988422


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2"
Shank Dia.
3/8"
Length of Cut
5/8"
Number of Flutes
4
Cutting Dia.
0.360"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-1/4-18NPTF-S
Zoro #
G4988422
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2"
Shank Dia.
3/8"
Length of Cut
5/8"
Cutting Dia.
0.360"

Details

Item
Nptf Pipe Thread Mill 0.360 x 5/8
Number of Flutes
4
Finish
AlTiN
End Mill Material
Carbide
Single End/Double End
Single End
Flute Type
Straight

Description

Nptf Pipe Thread Mill 0.360 x 5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.