This item is Discontinued.

Melin Tool Co Rougher/Finisher Mill R0.75mm 20mm, Length of Cut: 38 mm CRFMG-M20M20-ALTIN

Rougher/Finisher Mill R0.75mm 20mm, Length of Cut: 38 mm (Discontinued)

  • Mfr # CRFMG-M20M20-ALTIN
  • Zoro # G4492262
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRFMG-M20M20-ALTIN
Zoro #
G4492262
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
38 mm
Milling Dia.
20 mm
Shank Dia.
20 mm

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Rougher/Finisher Mill R0.75mm 20mm
End Mill Style
Radius
Finish
AlTiN
End Mill Material
Carbide

Description

Rougher/Finisher Mill R0.75mm 20mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.