This item is Discontinued.

Melin Tool Co Rough/Finisher End Mill Chf 3/16X1/2, Number of Flutes: 4 CCRFP-1206

Rough/Finisher End Mill Chf 3/16X1/2, Number of Flutes: 4 (Discontinued)

  • Mfr # CCRFP-1206
  • Zoro # G4490241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCRFP-1206
Zoro #
G4490241
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/8"
Length of Cut
1/2"
Shank Dia.
3/8"
Milling Dia.
3/16"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Rough/Finisher End Mill Chf 3/16X1/2
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
End Mill Style
Chamfer

Description

Rough/Finisher End Mill Chf 3/16X1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.