Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Se Carbide Conical Blank 1F 1/8X3/8, Finish: Uncoated

  • Mfr # 91013

  • Zoro # G4568011


product price: $14.55
/ea

Key Features

Single End/Double End
Single End
Cutter Dia.
1/8"
Split Length
3/8"
Overall Length
1-1/2"
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91013
Zoro #
G4568011
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Split Length
3/8"
Overall Length
1-1/2"
Shank Dia.
1/8"

Details

Single End/Double End
Single End
Item
Se Carbide Conical Blank 1F 1/8X3/8
Finish
Uncoated
Material
Carbide
Drill Bit Point Angle
60 Degrees

Description

Se Carbide Conical Blank 1F 1/8X3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.