Zoro Homepage

Spot Drill, Cobalt, 90 deg., 3/8" x 25mm

  • Mfr # HSNC-3/8-90

  • Zoro # G4991511


product price: $21.65
/ea

Key Features

Material - Machining
Cobalt High Speed Steel
Finish - Machining
Uncoated
Overall Length
3-1/2"
Shank Dia.
3/8"
Body Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSNC-3/8-90
Zoro #
G4991511
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2"
Shank Dia.
3/8"
Body Dia.
3/8"
Length of Cut
1"

Details

Item
Spot Drill,Cobalt,90 deg.,3/8" x 25mm
Material - Machining
Cobalt High Speed Steel
Finish - Machining
Uncoated
Number of Flutes
2
Included Angle
90 Degrees
Single End/Double End
Single End

Description

Spot Drill,Cobalt,90 deg.,3/8 In. x 25mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.