Zoro Homepage

Spot Drill, Cobalt, 90 deg., 5/8" x 35mm

  • Mfr # HSNC-5/8-90

  • Zoro # G4991487


product price: $42.89
/ea

Key Features

Material - Machining
Cobalt High Speed Steel
Finish - Machining
Uncoated
Overall Length
4-1/2"
Shank Dia.
5/8"
Body Dia.
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSNC-5/8-90
Zoro #
G4991487
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2"
Shank Dia.
5/8"
Body Dia.
5/8"
Length of Cut
1-3/8"

Details

Item
Spot Drill,Cobalt,90 deg.,5/8" x 35mm
Material - Machining
Cobalt High Speed Steel
Finish - Machining
Uncoated
Included Angle
90 Degrees
Number of Flutes
2
Single End/Double End
Single End

Description

Spot Drill,Cobalt,90 deg.,5/8 In. x 35mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.