Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bubble Tea Take-Along Toy

  • Mfr # 30744

  • Zoro # G621734527


product price: $22.15
/ea

Key Features

Recommended Grade
Grade PK+
Color
Multicolor
Recommended Age
6+ months
Material
60% Fabric, 35% Cotton-Polyester blend, 5% plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30744
Zoro #
G621734527
UPC #
772307444
Country of Origin
China

Details

Recommended Grade
Grade PK+
Color
Multicolor
Recommended Age
6+ months
Material
60% Fabric, 35% Cotton-Polyester blend, 5% plastic

Description

Break out this bubble tea clip-on toy to entertain babies while stimulating their senses-without the caffeine! The ombre fabric-covered soft cup is easy for small hands to grasp and jingles when shaken. Open the attached squishy ''whipped cream'' top with ribbons to reveal a peek-a-boo mirror underneath to surprise and delight. Firm plastic pineapple and strawberry pieces are textured to temp tiny fingers to touch! Bring the fun wherever baby goes-easily clip the five-piece, multi-textured toy onto a stroller, car seat, diaper bag, or high chair to keep it close at hand. Melissa & Doug infant and toddler toys inspire ''a-ha!'' moments of discovery. Adorable, diverse characters and a variety of fun shapes and textures encourage exploratory, skill-building play.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.