Zoro Homepage

Disney Mickey Mouse & Friends, Soft & Cuddly Hand Puppets

  • Mfr # 51310

  • Zoro # G021967013


product price: $48.89
/ea

Key Features

Recommended Grade
Grade PK+
Includes
4 Hand Puppets
Color
Multicolor
Recommended Age
2+ years
Material
60% fabric, 35% polyfill Stuffing, 5% plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51310
Zoro #
G021967013
UPC #
772075510
Country of Origin
China

Details

Recommended Grade
Grade PK+
Includes
4 Hand Puppets
Item
Disney Character Hand Puppets
Color
Multicolor
Recommended Age
2+ years
Material
60% fabric, 35% polyfill Stuffing, 5% plastic

Description

Enjoy hands-on fun with four favorite Disney characters (Mickey, Minnie, Donald, and Goofy), using these super-soft hand puppets! These approximately 10-inch hand puppets, sized to fit both young kids and adults, are a playful way to tell stories, build verbal and motor skills, engage in creativity, encourage self-confidence, and stimulate imagination. These puppets are great for at home or on the go. The washable fabric ensures these sweet hand puppets will provide years of play!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.