This item is Discontinued.

Melissa & Doug Get Well Doctor Activity Center 31800

Get Well Doctor Activity Center (Discontinued)

  • Mfr # 31800
  • Zoro # G7561470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31800
Zoro #
G7561470
UPC #
772318006
Country of Origin
China

Details

Material
60% wood, 15% plastic (ABS), 15% paint, 10% metal hardware
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
includes blood pressure monitor with adjustable cuff, 2 x-rays to display, scale with movable weight, adjustable height bar, eye chart, clock with movable hands, movable tool hooks and holders, sink, sanitizer pump, reversible diploma/window card

Description

This sturdy, multi-sided wooden play space has everything kids need to role play visits to the doctor's office! Kids can be the patient or the doctor, the receptionist, or the nurse. It's a great way to ease kids' fears about doctor visits and to encourage nurturing and empathetic play. The waiting area includes a seat, clock, and fun changeable artwork. Sign in and check out with a credit card reader and card, fill out a reusable patient file, and take appointments with the wooden play phone. Wash up in the sink, display X-rays, monitor blood pressure, tip the scale, measure height, and read the eye chart. There's plenty of storage in this easy to assemble play space (illustrated instructions included; Phillips head screwdriver required). Standing 35.5" x 37.25" x 21.25", there's also plenty of room for imaginations to grow!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.