Zoro Homepage

Laundry Basket Play Set

  • Mfr # 8608

  • Zoro # G605651284


product price: $31.65
/ea

Key Features

Material
20% wood, 60% plastic, 10% fabric, 5% paper, 5% paint
Color
Multicolor
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8608
Zoro #
G605651284
UPC #
772086080
Country of Origin
China

Details

Material
20% wood, 60% plastic, 10% fabric, 5% paper, 5% paint
Color
Multicolor
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

Kids will have loads of fun playing house with this these realistic laundry accessories! The 14-piece set includes a sturdy take-along basket to hold all the supplies and a reusable activity card to check off chores. Kids three and older will love spraying, measuring, and pressing with a stain remover spray bottle that can be filled with water, detergent and fabric softener bottles with removable lids, a box of three pretend dryer sheets, and a wooden iron and ironing board. Laundry day has never been such fun!
Details
• Pretend play wooden iron and ironing board and laundry accessories in a take-along basket
• Includes box of three pretend dryer sheets, working spray bottle, detergent bottle and fabric softener bottle with removable lids for measuring
• Check off chores on reusable activity card
• Encourages fine motor skills, early math and language skills, and helps kids build confidence and self-esteem
• 3+ years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.