
Let's Explore Binoculars & Compass Play Set
Mfr # 30818
Zoro # G121734195
product price: $19.45
/eaKey Features
Color
Multicolor
Recommended Age
3+ years
Material
60% Plastic, 2% Mild Steel, 25% Paper, 3% Paint, 10% Fabric
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30818
Zoro #
G121734195
UPC #
772308182
Country of Origin
China
Details
Color
Multicolor
Recommended Age
3+ years
Material
60% Plastic, 2% Mild Steel, 25% Paper, 3% Paint, 10% Fabric
Recommended Grade
Grade PK+
Description
Discover the thrill of exploring the natural world up close with the Melissa & Doug Let's Explore Binoculars & Compass Play Set! Be on the lookout for birds, bugs, and everything in between with the play binoculars that feature soft, comfortable eye pieces and a handy strap with adjustable self-stick closure. Follow the reusable field guide activity card and learn to navigate with the built-in compass. Binoculars and collectible medallion--everything kids three and older need to focus on adventure--fits in a handy take-along pouch! Let's Explore encourages kids three and older to connect with the natural world through imaginative play. Discover the joy of outdoor adventures that instill curiosity and confidence while inspiring kids to say, ''Let's Explore''!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.