Zoro Homepage

Lets Explore Fishing Play Set

  • Mfr # 30806

  • Zoro # G716038677


product price: $52.15
/ea

Key Features

Material
45% Wood, 25% Plastic, 10% Paper, 5% Metal, 15% Fabric
Color
Multicolor
Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
21 Piece Play Set Including Tackle Box, Fishing Rods, Wooden Fish, Net, Discovery Cards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30806
Zoro #
G716038677
UPC #
772308069
Country of Origin
China

Details

Material
45% Wood, 25% Plastic, 10% Paper, 5% Metal, 15% Fabric
Color
Multicolor
Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
21 Piece Play Set Including Tackle Box, Fishing Rods, Wooden Fish, Net, Discovery Cards

Description

Explore the outdoor experience of fishing with the 21-piece Melissa & Doug Let's Explore Fishing Play Set! Grab the two wooden fishing rods, bait the hooks with pretend worms, then hook and scoop up the six wooden fish! A reversible play mat lets young anglers choose a winter or summer experience. The illustrated fishing guide helps identify fish types, explains fishing basics, and includes fun games. Everything stores in the tackle box for quick and easy cleanup. Let's Explore encourages kids three and older to connect with the natural world through imaginative play! Discover the joy of outdoor adventures that instill curiosity and confidence while inspiring kids to say, Let's Explore! This product is certified by the Forest Stewardship Council. FSC certification ensures that products come from responsibly managed forests that provide environmental, social, and economic benefits, and that forests are protected for future generations. Please note that FSC certification applies to new inventory only FSC C156584.


  • Let's Explore by Melissa & Doug encourages kids to connect with the natural world through imaginative play, and to discover the joy of outdoor adventures that instill curiosity and confidence while inspiring them to say, "Let's Explore"
  • Includes 2 wooden rods with reels and child-safe hooks, 6 double-sided wooden fish with built-in loops to hook, 4 play worms in pouch, net
  • Add to the fishing experience with fish guide and activity cards, ruler for measuring catches, double-sided mat for warm or cold weather fishing, durable tackle box to store supplies, collectible medallion
  • Named a Toy Insider's 2022 Top Summer Toys winner; makes a great gift for ages 3- to 6-year-olds, for hands-on, screen-free play
  • Ages 3+-years

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.