Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Melissa & Doug Lets Play House Baking Play Set 9356

Lets Play House Baking Play Set (Discontinued)

  • Mfr # 9356
  • Zoro # G7556537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9356
Zoro #
G7556537
UPC #
772093569
Country of Origin
China

Details

Material
30% plastic, 30% metal, 20% wood, 20% fabric
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
20 pieces

Description

What will children pretend to bake up with this 20-piece set? Anything they can think of! Promote creative play and imaginative thinking with these food-grade baking tools made of premium materials like stainless steel and solid wood, sized just right for little hands and play kitchens. Featuring an oven mitt, measuring cups, mixing bowl, and so much more, this is truly the ultimate play kitchen accessory set!
Details
• Cook up a deliciously good time with this ultimate play food baking set -- 20 food-grade, dishwasher-safe baking tools
• Made from heavy-gauge stainless steel, solid wood utensils, and BPA-free plastic
• Includes oven mitt, measuring spoons and cups, whisk, spatula, mixing bowl, muffin tin, and more
• Features a recipe for fun dough to mix up and play with
• The ultimate play kitchen accessory collection
• 3+ years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.