Zoro Homepage

Wooden Make-a-Cake Mixer Set

  • Mfr # 9840

  • Zoro # G7557149


product price: $29.15
/ea

Key Features

Material
60% wood, 20% plastic, 15% paint, 5% bungee
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
11 pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9840
Zoro #
G7557149
UPC #
772098403
Country of Origin
China

Details

Material
60% wood, 20% plastic, 15% paint, 5% bungee
Color
Multi
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
11 pieces

Description

Mix up some delicious pretend-play fun with this realistic wooden mixer. Turn dials to "adjust speed" and use the crank to turn the bowl that fits the mixer. Wooden ingredients include two pats of butter and a two-part egg, both of which have self stick tabs that can be sliced through with the child-friendly wooden knife. Follow the directions on the recipe card to make pound cake—the set includes a pound cake mix box, pretend pound cake loaf, and a cake pan. Kids three and older will love cracking, slicing, blending, and serving up pretend baked treats with this set that encourages creative thinking and imaginative play and promotes memory and number skills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.