Puncture Resistant Insole
|
Yes
|
Footwear Closure Type
|
Slip On
|
Predominant Footwear Color
|
Black
|
Upper Material Description
|
Full Grain Leather
|
Color
|
Black
|
Non Metallic Upper
|
Yes
|
Shank Material
|
Composite
|
Wide Toe Cap
|
No
|
Satra Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
Insulated
|
No
|
Electrical Hazard Rated
|
Yes
|
Liner Material
|
Synthetic Fabric
|
Footwear Style
|
Loafer Shoe
|
Midsole Material
|
Polyurethane
|
Footwear Sole Pattern
|
Exclusive Design
|
Metal Chip Resisting Sole
|
No
|
Mark II Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Footwear Shank Type
|
Steel
|
Mark II Slip Test Results- Dairy Tile Wet
|
Not Tested
|
Oil Resisting Sole
|
No
|
Conductive
|
No
|
Satra Slip Test Results- Dairy Tile Wet
|
0.58
|
Mark II Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
Max. Heat Rating
|
Not Rated
|
Non-Marking Sole
|
Yes
|
Footwear Construction Type
|
Cemented
|
Static Dissipative
|
No
|
Completely Non Metallic
|
No
|
Style Number
|
402109
|
Removable Insole
|
Yes
|
Waterproof
|
No
|
Satra Slip Test Results- Dairy Tile Dry
|
0.86
|
Standards
|
ASTM F2413-11, CSA Z195-09/ISO 13287
|
Chemical Resisting Sole
|
No
|
Metatarsal Guard
|
No
|
Insole System
|
Cush Polyurethane
|
Chain Saw Cut Resistant
|
No
|
Satra Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Manufacturers Suggested Sole Slip Rating
|
Good
|
CSA Footwear Standard
|
Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
|
Mark II Slip Test Results- Dairy Tile Dry
|
Not Tested
|
Ninety Degree Heel
|
Yes
|
Toe Type
|
Steel
|
ASTM Footwear Class
|
F2413-11 I/75 C/75 EH
|
Gender
|
Women's
|
Item
|
Loafer Shoe
|
Upper Boot Material
|
All Leather
|
Outsole Material
|
Rubber
|
Upper Material
|
Leather
|
Resists
|
Slips
|
Safety Criteria
|
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Puncture-Resistant (PR), Steel Toe
|
Non-Marking Upper
|
Yes
|
Heel Style
|
Defined Heel
|
Slip-Resistance Rating (SATRA Test Values)
|
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.58
|
Upper Color
|
Black
|
Series
|
Vanessa
|
Slip Resistant
|
Yes
|
Heat Resistant
|
No
|
Metatarsal Guard Style
|
None
|
Maximum Heat Rating
|
Not Rated
|
Toe Cap Material
|
Steel
|
Heel Definition
|
Defined Heel
|
Style Family
|
Loafer Shoe
|
Construction
|
Cemented
|
All-Leather Upper
|
Yes
|
Insole Material
|
Polyurethane
|
Closure
|
Slip On
|
CSA Standards Met
|
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
|
Ninety-Degree Heel (PRINT)
|
Yes
|
Liner Material (PRINT)
|
Synthetic Fabric
|
Puncture-Resistant Sole (PRINT)
|
Yes
|
Maximum Heat Rating (PRINT)
|
Not Rated
|
Gender (PRINT)
|
Women's
|
Upper Material (PRINT)
|
Leather
|
Metal Chip-Resisting Sole (PRINT)
|
No
|
Insole Material (PRINT)
|
Polyurethane
|
Manufacturer-Suggested Sole Slip Rating (PRINT)
|
Good
|
Shank Material (PRINT)
|
Composite
|
Outsole Material (PRINT)
|
Rubber
|
ASTM Standards Met (PRINT)
|
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
|
Oil-Resisting Sole (PRINT)
|
No
|
Midsole Material (PRINT)
|
Polyurethane
|
Chemical-Resisting Sole (PRINT)
|
No
|
Metatarsal Guard (PRINT)
|
No
|
Metal Chip-Resisting Sole
|
No
|
ASTM Standards Met
|
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
|
Puncture-Resistant Sole
|
Yes
|
Manufacturer-Suggested Sole Slip Rating
|
Good
|
Oil-Resisting Sole
|
No
|
Chemical-Resisting Sole
|
No
|
Ninety-Degree Heel
|
Yes
|