Shop All Steel Toe Shoes
Mellow Walk
Safety Shoe, Steel Toe, Slip On, 8D, PR
Mfr # 402109
Zoro # G9377995
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Style Number 402109
- Mark II Slip Test Results- Dairy Tile Oily Not Tested
- Waterproof No
- Non-Marking Sole Yes
Product Information
- Brand Mellow Walk
- MFR # 402109
- Zoro # G9377995
- UPC # 827903028166
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Size | 8 |
Footwear Width | D |
Heel Height | 1 in or Greater |
Width | D |
Size (PRINT) | 8 |
Overall Height | 4 in |
Details
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Style Number 402109
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 3-61/64inD (GP-015)
- MSI Sandino 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0340)
- NMC Danger High Voltage Sign (D49P)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm Thickness, Nitrile, Powder-Free, M, 50 PK (N260883)
- MELLOW WALK Work Shoe, Sz 8-1/2, E Foot Width, Gray, PR (482072)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (482072)
- MELLOW WALK Athletic Shoe, E, 8, Black, PR (482339BLK)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- FLORSHEIM Oxford Shoes, Comp, Mn, 10-1/2EEE, PR (FS2400)
- REEBOK Safety Shoe, 10, M, Black, Composite, PR (RB4039)
- HONEYWELL SERVUS Mid-Calf, Sz 10, 12" H, Brown, Stl, PR (22148/10)
- Mellow Walk Steel Toe Shoes