Zoro Homepage

Womens Composite Toe Work Boot, Black, 6.5, E

  • Mfr # 446128BLK065

  • Zoro # G808182837


product price: $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Womens
Color
Black
Footwear Width
E
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446128BLK065
Zoro #
G808182837
UPC #
827903030411
Country of Origin
Canada

Dimensions

Size
6.5
Footwear Width
E

Details

Item
Work Boot
Toe Type
Composite
Gender
Womens
Color
Black
Waterproof
No
Insulated
No
Footwear Style
Romeo Boot
Closure Type
Pull On
Liner Material
Breathable Microfibre
Standards
ASTM F2413-18 I/C PR EH
Outsole Material
Polyurethane
Toe Shape
Round
Footwear Construction Type
Cemented with Side Wall Stitch

Description

Composite Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, Oil Resistant, NonMarking Outsole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.